Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT40, ER11, Project 6in

  • Mfr # B4017-0180-6.00

  • Zoro # G0543807


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA180
For Use With
DA Collets
Material
Molybdenum
Nut Dia.
1.440 in
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4017-0180-6.00
Zoro #
G0543807
UPC #
-
Country of Origin
India

Dimensions

Nut Dia.
1.440 in
Taper Size
BT40
Overall Length
8 37/64 in
Nose Dia.
1.4400 in
Compatible Collet Size - Minimum
0.05 in
Nut Diameter
1.44 in

Details

Item
Collet Chuck
Collet Series
DA180
For Use With
DA Collets
Material
Molybdenum
Min. Collet Capacity
0.0470 in
Pre-Balanced
Yes
Balanceable
No
Projection
6 in
Max. Collet Capacity
0.750 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Series
DA180
Includes Nut
Nut Included
Speed - Maximum
8,000 RPM
Finish
Nickel Chrome
Coolant Supply
Non-Coolant Through
Shank Type
Taper
Product Type
BT Collet Chuck
Number of Coolant Ports
0

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 6 in, DA180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.