Collet Chuck, BT40, ER20, Project 4in
- Mfr # B4017-0011-4.00
- Zoro # G0543868
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER11
For Use With
ER Collets
Min. Collet Capacity
0.0190 in
Pre-Balanced
Yes
Material
Molybdenum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4017-0011-4.00
- Zoro #
- G0543868
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Collet Chuck
- Collet Series
- ER11
- For Use With
- ER Collets
- Min. Collet Capacity
- 0.0190 in
- Pre-Balanced
- Yes
- Material
- Molybdenum
- Coolant Through
- Yes
- Max. Collet Capacity
- 0.275 in
- Projection
- 4 in
- Balanceable
- No
- Coolant Fed
- Coolant Through
- Features
- Pre-Balanced
- Standards
- DIN 6499
- Includes Nut
- Nut Included
- Compatible Collet Series
- ER11
- Compatible Collet Wrench
- 011-HEX
- Includes Coolant Screws
- Coolant Screws Included
- Product Type
- BT Collet Chuck
- Speed - Maximum
- 23,000 RPM
- T.I.R. Tolerance
- 0 in
- Coolant Supply
- Coolant Through
- Finish
- Nickel Chrome
- Shank Type
- Taper
- Shell Material
- Molybdenum
Dimensions
- Nut Dia.
- 0.750 in
- Taper Size
- BT40
- Overall Length
- 6 37/64 in
- Nose Dia.
- 3/4 in
- Nut Diameter
- 0.75 in
- Compatible Collet Size - Minimum
- 0.02 in
- Compatible Collet Size - Maximum
- 0.28 in
- Wire Rope Length
- 6 37/64 in
- Length
- 6 37/64 in
Description
Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.275 in, Projection 4 in, ER11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.