Zoro Homepage

Collet Chuck, BT40, ER25, Project 6in

  • Mfr # B4017-1000-5.50

  • Zoro # G0543798


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
ER Collets
Coolant Through
Yes
Nut Dia.
1.650 in
Projection
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4017-1000-5.50
Zoro #
G0543798
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.650 in
Taper Size
BT40
Overall Length
8 5/64 in
Nose Dia.
2 1/2 in
Compatible Collet Size - Maximum
1 in
Nut Diameter
2.5 in
Compatible Collet Size - Minimum
0.05 in

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
ER Collets
Coolant Through
Yes
Projection
5.5 in
Max. Collet Capacity
1.000 in
Balanceable
No
Pre-Balanced
Yes
Material
Molybdenum
Min. Collet Capacity
0.0470 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Series
TG100
Finish
Nickel Chrome
Shank Type
Taper
Includes Nut
Nut Included
Compatible Collet Wrench
100TG-SPAN
Speed - Maximum
18,000 RPM
Includes Coolant Screws
Coolant Screws Included
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck
Coolant Supply
Coolant Through

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 5.5 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.