Zoro Homepage

Collet Chuck, BT40, ER40, Project 5in

  • Mfr # B4017-0020-4.00

  • Zoro # G0543840


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
ER Collets
Min. Collet Capacity
0.0390 in
Max. Collet Capacity
0.511 in
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4017-0020-4.00
Zoro #
G0543840
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40
Nut Dia.
1.380 in
Overall Length
6 37/64 in
Nose Dia.
1.3800 in
Compatible Collet Size - Minimum
0.04 in
Nut Diameter
1.38 in
Compatible Collet Size - Maximum
0.51 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
ER Collets
Min. Collet Capacity
0.0390 in
Max. Collet Capacity
0.511 in
Balanceable
No
Pre-Balanced
Yes
Material
Molybdenum
Projection
4 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Wrench
020-SPAN
Speed - Maximum
23,000 RPM
Finish
Nickel Chrome
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck
Coolant Supply
Coolant Through
Shank Type
Taper
Includes Nut
Nut Included
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 4 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.