Zoro Homepage

Collet Chuck, BT40, ER8, Project 4in

  • Mfr # B4007-1000-3.50

  • Zoro # G0543895


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER8
For Use With
ER Collets
Coolant Through
Yes
Material
Molybdenum
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4007-1000-3.50
Zoro #
G0543895
UPC #
-
Country of Origin
India

Dimensions

Taper Size
BT40
Nut Dia.
0.470 in
Overall Length
6 5/64 in
Nose Dia.
2 1/2 in
Shank Thread Size
1.875 in
Outside Diameter - Maximum
2.5 in
Nut Diameter
2.5 in
Compatible Collet Size - Maximum
1 in
Compatible Collet Size - Minimum
0.05 in

Details

Item
Collet Chuck
Collet Series
ER8
For Use With
ER Collets
Coolant Through
Yes
Material
Molybdenum
Balanceable
No
Pre-Balanced
Yes
Projection
3.5 in
Max. Collet Capacity
1.000 in
Min. Collet Capacity
0.0470 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Wrench
100TG-SPAN
Finish
Nickel Chrome
T.I.R. Tolerance
0 in
Speed - Maximum
18,000 RPM
Coolant Supply
Coolant Through
Compatible Collet Series
TG100
Shank Type
Taper
Number of Coolant Ports
4
Product Type
BT Collet Chuck
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 3.5 in, ER8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.