Zoro Homepage

Collet Chuck, BT40, SK10-120

  • Mfr # BT40-SK10-120

  • Zoro # G0543116


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Balanceable
No
Coolant Through
Yes
Nut Dia.
1.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40-SK10-120
Zoro #
G0543116
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
BT40
Overall Length
7 19/64 in
Nose Dia.
1.0830 in
Compatible Collet Size - Minimum
0.04 in
Nut Diameter
1.08 in
Outside Diameter - Maximum
1.08 in
Compatible Collet Size - Maximum
0.39 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Balanceable
No
Coolant Through
Yes
Pre-Balanced
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0690 in
Projection
4.72 in
Max. Collet Capacity
0.393 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Product Type
BT Collet Chuck
Includes Coolant Screws
Coolant Screws Not Included
Coolant Supply
Coolant Through
Compatible Collet Wrench
SKL-10
Torque - Maximum
41 ft-lb
Includes Nut
Nut Included
Shank Type
Taper
Compatible Backup Screw Model Number
SKG-12L
Speed - Maximum
15,000 RPM
Number of Coolant Ports
2
Compatible Collet Series
SK10
Operating Pressure - Maximum
1,200 psi
Finish
Heat Treated
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 4.72 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.