Zoro Homepage

Collet Chuck, BT40, SK25, Project 75mm

  • Mfr # BT40-SK25-75

  • Zoro # G0542958


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK25
For Use With
SK Collets
Material
High Speed Steel
Balanceable
No
Projection
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40-SK25-75
Zoro #
G0542958
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT40
Nut Dia.
2.165 in
Overall Length
5 33/64 in
Nose Dia.
2.1650 in
Compatible Collet Size - Maximum
1 in
Outside Diameter - Maximum
2.17 in
Nut Diameter
2.17 in
Compatible Collet Size - Minimum
0.19 in

Details

Item
Collet Chuck
Collet Series
SK25
For Use With
SK Collets
Material
High Speed Steel
Balanceable
No
Projection
2.95 in
Min. Collet Capacity
0.6100 in
Coolant Through
Yes
Pre-Balanced
Yes
Max. Collet Capacity
1.000 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Includes Nut
Nut Included
Compatible Collet Series
SK25
Speed - Maximum
15,000 RPM
Torque - Maximum
63 ft-lb
Coolant Supply
Coolant Through
Compatible Backup Screw Model Number
SKG-12
Operating Pressure - Maximum
1,200 psi
Shank Type
Taper
Number of Coolant Ports
4
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck
Finish
Heat Treated
Includes Coolant Screws
Coolant Screws Not Included
Compatible Collet Wrench
9HC22

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 2.95 in, SK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.