Zoro Homepage
This item is Discontinued.
Lyndex-Nikken Collet Chuck, BT50,150TG, Project 6in B5017-0750-5.50

Collet Chuck, BT50,150TG, Project 6in (Discontinued)

  • Mfr # B5017-0750-5.50
  • Zoro # G0543579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5017-0750-5.50
Zoro #
G0543579
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
3.500 in
Taper Size
BT50
Overall Length
9 33/64 in
Nose Dia.
1.8900 in
Nut Diameter
1.89 in
Compatible Collet Size - Minimum
0.05 in

Details

Item
Collet Chuck
Collet Series
TG150
For Use With
TG Collets
Pre-Balanced
Yes
Min. Collet Capacity
0.0470 in
Max. Collet Capacity
0.750 in
Material
Molybdenum
Coolant Through
Yes
Projection
5.5 in
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Coolant Supply
Coolant Through
Product Type
BT Collet Chuck
Finish
Nickel Chrome
Includes Nut
Nut Included
Shank Type
Taper
T.I.R. Tolerance
0 in
Speed - Maximum
10,000 RPM
Compatible Collet Series
TG75
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Wrench
75TG-SPAN

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 5.5 in, TG150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.