Zoro Homepage

Collet Chuck, BT50, ER25, Project 2.630in

  • Mfr # B5007-0016-4.12

  • Zoro # G0543700


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
ER Collets
Max. Collet Capacity
0.406 in
Projection
4.13 in
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5007-0016-4.12
Zoro #
G0543700
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT50
Nut Dia.
1.260 in
Overall Length
8 9/64 in
Nose Dia.
1.2600 in
Compatible Collet Size - Minimum
0.02 in
Shank Thread Size
M22
Compatible Collet Size - Maximum
0.39 in
Nut Diameter
1.26 in
Outside Diameter - Maximum
1.26 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
ER Collets
Max. Collet Capacity
0.406 in
Projection
4.13 in
Pre-Balanced
Yes
Material
Molybdenum
Balanceable
No
Coolant Through
Yes
Min. Collet Capacity
0.0190 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Speed - Maximum
23,000 RPM
Coolant Supply
Coolant Through
Number of Coolant Ports
4
Torque - Maximum
40 ft-lb
Includes Nut
Nut Included
Shank Type
Taper
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Series
ER16
Compatible Nut Model Number
E16-NUT
Finish
Nickel Chrome
Product Type
BT Collet Chuck
Compatible Collet Wrench
016-SPAN
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 4.13 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.