Zoro Homepage

Collet Chuck, BT50, SK10, Project 105mm

  • Mfr # BT50-SK10-105

  • Zoro # G0542720


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Nut Dia.
1.083 in
Max. Collet Capacity
0.393 in
Min. Collet Capacity
0.0690 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50-SK10-105
Zoro #
G0542720
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
BT50
Overall Length
8 9/64 in
Nose Dia.
1.0830 in
Compatible Collet Size - Minimum
0.04 in
Outside Diameter - Maximum
1.08 in
Nut Diameter
1.08 in
Compatible Collet Size - Maximum
0.39 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Max. Collet Capacity
0.393 in
Min. Collet Capacity
0.0690 in
Coolant Through
Yes
Material
High Speed Steel
Projection
4.13 in
Pre-Balanced
Yes
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Number of Coolant Ports
4
Torque - Maximum
41 ft-lb
Includes Coolant Screws
Coolant Screws Not Included
Shank Type
Taper
Coolant Supply
Coolant Through
Operating Pressure - Maximum
1,200 psi
Includes Nut
Nut Included
Speed - Maximum
15,000 RPM
Compatible Collet Wrench
SKL-10
Product Type
BT Collet Chuck
Compatible Collet Series
SK10
Finish
Heat Treated
T.I.R. Tolerance
0 in
Compatible Backup Screw Model Number
SKG-12L

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 4.13 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.