Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT50, SK16, Project 105mm

  • Mfr # BT50-SK16-105

  • Zoro # G0542705


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
SK Collets
Min. Collet Capacity
0.1080 in
Projection
4.13 in
Max. Collet Capacity
0.629 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50-SK16-105
Zoro #
G0542705
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.575 in
Taper Size
BT50
Overall Length
8 9/64 in
Nose Dia.
1.5750 in
Outside Diameter - Maximum
1.58 in
Compatible Collet Size - Minimum
0.11 in
Compatible Collet Size - Maximum
0.63 in
Nut Diameter
1.58 in

Details

Item
Collet Chuck
Collet Series
SK16
For Use With
SK Collets
Min. Collet Capacity
0.1080 in
Projection
4.13 in
Max. Collet Capacity
0.629 in
Material
High Speed Steel
Balanceable
No
Pre-Balanced
Yes
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
T.I.R. Tolerance
0 in
Shank Type
Taper
Compatible Backup Screw Model Number
SKG-18L
Compatible Collet Wrench
9HC16
Finish
Heat Treated
Includes Coolant Screws
Coolant Screws Not Included
Product Type
BT Collet Chuck
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through
Compatible Collet Series
SK16
Operating Pressure - Maximum
1,200 psi
Includes Nut
Nut Included
Number of Coolant Ports
4
Torque - Maximum
55 ft-lb

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 4.13 in, SK16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.