Zoro Homepage

Collet Chuck, BT50, SK25, Project 105mm

  • Mfr # BT50-SK25-105

  • Zoro # G0542678


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK25
For Use With
SK Collets
Pre-Balanced
Yes
Nut Dia.
2.165 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50-SK25-105
Zoro #
G0542678
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
2.165 in
Taper Size
BT50
Overall Length
8 9/64 in
Nose Dia.
2.1650 in
Nut Diameter
2.17 in
Compatible Collet Size - Minimum
0.19 in
Outside Diameter - Maximum
2.17 in
Compatible Collet Size - Maximum
1 in

Details

Item
Collet Chuck
Collet Series
SK25
For Use With
SK Collets
Pre-Balanced
Yes
Material
High Speed Steel
Balanceable
No
Coolant Through
Yes
Projection
4.13 in
Min. Collet Capacity
0.6100 in
Max. Collet Capacity
1.000 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Series
SK25
Coolant Supply
Coolant Through
Includes Coolant Screws
Coolant Screws Not Included
T.I.R. Tolerance
0 in
Speed - Maximum
15,000 RPM
Operating Pressure - Maximum
1,200 psi
Torque - Maximum
63 ft-lb
Product Type
BT Collet Chuck
Compatible Backup Screw Model Number
SKG-28
Compatible Collet Wrench
9HC22
Finish
Heat Treated
Includes Nut
Nut Included
Number of Coolant Ports
4
Shank Type
Taper

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 4.13 in, SK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.