Zoro Homepage
This item is Discontinued.
Lyndex-Nikken Collet Chuck, BT50, SK6, Project 105mm BT50-SK6-105

Collet Chuck, BT50, SK6, Project 105mm (Discontinued)

  • Mfr # BT50-SK6-105
  • Zoro # G0542669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50-SK6-105
Zoro #
G0542669
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT50
Nut Dia.
0.768 in
Overall Length
8 9/64 in
Nose Dia.
0.7680 in
Compatible Collet Size - Maximum
0.24 in
Nut Diameter
0.77 in
Compatible Collet Size - Minimum
0.03 in

Details

Item
Collet Chuck
Collet Series
SK6
For Use With
SK Collets
Max. Collet Capacity
0.236 in
Pre-Balanced
Yes
Min. Collet Capacity
0.0280 in
Projection
4.13 in
Coolant Through
Yes
Material
High Speed Steel
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Series
SK6
Includes Nut
Nut Included
Coolant Supply
Coolant Through
Product Type
BT Collet Chuck
Compatible Collet Wrench
SKL-6W
Shank Type
Taper
Operating Pressure - Maximum
1,200 psi
Finish
Heat Treated
T.I.R. Tolerance
0 in
Speed - Maximum
30,000 RPM
Includes Coolant Screws
Coolant Screws Not Included

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 4.13 in, SK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.