Zoro Homepage

Collet Chuck, BT50, VMK12, Project 165mm

  • Mfr # BT50-MMC12C-165

  • Zoro # G0542748


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VMK12
For Use With
MPK/VMK Collets
Taper Size
BT50
Coolant Through
Yes
Projection
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT50-MMC12C-165
Zoro #
G0542748
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT50
Overall Length
10 15/32 in
Nose Dia.
1.1810 in
Compatible Collet Size - Maximum
0.5 in
Compatible Collet Size - Minimum
0.16 in
Outside Diameter - Maximum
1.18 in
Nose Diameter
1.18 in

Details

Item
Collet Chuck
Collet Series
VMK12
For Use With
MPK/VMK Collets
Coolant Through
Yes
Projection
6.5 in
Material
High Speed Steel
Pre-Balanced
Yes
Min. Collet Capacity
0.1580 in
Balanceable
No
Max. Collet Capacity
0.500 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Wrench
ALLEN6
Shank Type
Taper
Coolant Supply
Coolant Through
Includes Nut
Nut Not Included
Balance Rating
G2.5
Speed - Maximum
20,000 RPM
Torque - Maximum
30 ft-lb
Compatible Collet Series
MMC12
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck

Description

Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.1580 in, Max. Collet Capacity 0.500 in, Projection 6.5 in, VMK12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.