Zoro Homepage

Collet Chuck, CAT40, 100DA, Project 6in

  • Mfr # C4017-0032-5.00

  • Zoro # G0542285


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
ER Collets
Min. Collet Capacity
0.0780 in
Taper Size
CAT40
Max. Collet Capacity
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4017-0032-5.00
Zoro #
G0542285
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nut Dia.
1.970 in
Overall Length
7 11/16 in
Nose Dia.
1.9700 in
Nut Diameter
1.97 in
Compatible Collet Size - Maximum
0.79 in
Compatible Collet Size - Minimum
0.08 in
Outside Diameter - Maximum
1.97 in
Shank Thread Size
M40

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 5 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.