Zoro Homepage
This item is Discontinued.
Lyndex-Nikken Collet Chuck, CAT40, 100TG, Project 3.500in C4007-0500-2.50

Collet Chuck, CAT40, 100TG, Project 3.500in (Discontinued)

  • Mfr # C4007-0500-2.50
  • Zoro # G0542398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4007-0500-2.50
Zoro #
G0542398
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT40
Nut Dia.
2.500 in
Overall Length
5 3/16 in
Nose Dia.
1.3400 in
Compatible Collet Size - Minimum
0.13 in
Nut Diameter
1.34 in

Details

Item
Collet Chuck
Collet Series
TG100
For Use With
TG Collets
Material
Molybdenum
Coolant Through
Yes
Projection
2.5 in
Max. Collet Capacity
0.500 in
Pre-Balanced
Yes
Min. Collet Capacity
0.1250 in
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Wrench
50TG-SPAN
Compatible Collet Series
TG50
Coolant Supply
Coolant Through
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Product Type
CAT Collet Chuck
Finish
Nickel Chrome
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
20,000 RPM
Shank Type
Taper

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.1250 in, Max. Collet Capacity 0.500 in, Projection 2.5 in, TG100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.