Zoro Homepage

Collet Chuck, CAT40, 180DA, Project 4in

  • Mfr # C4007-0180-4.00

  • Zoro # G0542431


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA180
For Use With
DA Collets
Coolant Through
Yes
Material
Molybdenum
Max. Collet Capacity
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4007-0180-4.00
Zoro #
G0542431
UPC #
-
Country of Origin
India

Dimensions

Taper Size
CAT40
Nut Dia.
1.440 in
Overall Length
6 11/16 in
Nose Dia.
1.4400 in
Nut Diameter
1.44 in
Compatible Collet Size - Minimum
0.05 in
Compatible Collet Size - Maximum
0.75 in
Outside Diameter - Maximum
1.44 in

Details

Item
Collet Chuck
Collet Series
DA180
For Use With
DA Collets
Coolant Through
Yes
Material
Molybdenum
Max. Collet Capacity
0.750 in
Pre-Balanced
Yes
Balanceable
No
Projection
4 in
Min. Collet Capacity
0.0470 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Speed - Maximum
10,000 RPM
Coolant Supply
Non-Coolant Through
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Finish
Nickel Chrome
Compatible Collet Series
DA180
T.I.R. Tolerance
0 in
Shank Type
Taper
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 4 in, DA180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.