Collet Chuck, CAT40, ER16, Pjct 3.500in DIN

  • Mfr # C4007-0016-3.50DIN

  • Zoro # G0542510


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
ER Collets
Taper Size
CAT40
Coolant Through
Yes
Material
Molybdenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4007-0016-3.50DIN
Zoro #
G0542510
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nut Dia.
1.260 in
Nose Dia.
1.2600 in
Compatible Collet Size - Minimum
0.02 in
Nut Diameter
1.26 in
Compatible Collet Size - Maximum
0.41 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
ER Collets
Coolant Through
Yes
Material
Molybdenum
Min. Collet Capacity
0.0190 in
Pre-Balanced
Yes
Max. Collet Capacity
0.406 in
Projection
3.5 in
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 69871
Compatible Collet Series
ER16
Coolant Supply
Coolant Through
Product Type
CAT Collet Chuck
Speed - Maximum
23,000 RPM
Finish
Nickel Chrome
Includes Nut
Nut Included
Compatible Collet Wrench
016-SPAN
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 3.5 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.