Zoro Homepage

Collet Chuck, CAT40, ER40, Project 5in

  • Mfr # C4017-0025-4.00

  • Zoro # G0542291


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
ER Collets
Balanceable
No
Projection
4 in
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4017-0025-4.00
Zoro #
G0542291
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nut Dia.
1.650 in
Overall Length
6 11/16 in
Nose Dia.
1.6500 in
Nut Diameter
1.65 in
Compatible Collet Size - Minimum
0.04 in
Compatible Collet Size - Maximum
0.63 in

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
ER Collets
Balanceable
No
Projection
4 in
Min. Collet Capacity
0.0390 in
Max. Collet Capacity
0.629 in
Coolant Through
Yes
Material
Molybdenum
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Coolant Supply
Coolant Through
Compatible Collet Wrench
025-SPAN
Finish
Nickel Chrome
Product Type
CAT Collet Chuck
Shank Type
Taper
Compatible Collet Series
ER25
Speed - Maximum
23,000 RPM
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 4 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.