Zoro Homepage

Collet Chuck, CAT40, MPK4, Project 90mm

  • Mfr # C5057-0032-12.00

  • Zoro # G0541670


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
ER Collets
Material
Molybdenum
Pre-Balanced
Yes
Min. Collet Capacity
0.0780 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5057-0032-12.00
Zoro #
G0541670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Taper Size
CAT50
Overall Length
16 in
Nose Dia.
1.9700 in
Nut Diameter
1.97 in
Compatible Collet Size - Minimum
0.08 in
Compatible Collet Size - Maximum
0.79 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
ER Collets
Material
Molybdenum
Pre-Balanced
Yes
Min. Collet Capacity
0.0780 in
Max. Collet Capacity
0.787 in
Balanceable
No
Projection
12 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Compatible Collet Series
ER32
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Included
Includes Nut
Nut Included
Coolant Supply
Coolant Through
Finish
Nickel Chrome
Speed - Maximum
23,000 RPM
Shank Type
Taper
Product Type
CAT Collet Chuck
Compatible Collet Wrench
032-SPAN

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 12 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.