Zoro Homepage

Collet Chuck, CAT40, SK10, Project 120mm UP

  • Mfr # CAT40-MMC8C-120U

  • Zoro # G0541381


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Nut Dia.
1.083 in
Material
High Speed Steel
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-MMC8C-120U
Zoro #
G0541381
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
CAT40
Overall Length
7 19/64 in
Nose Dia.
0.7870 in
Compatible Collet Size - Minimum
0.13 in
Nose Diameter
0.79 in
Nut Diameter
1.08 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Material
High Speed Steel
Coolant Through
Yes
Pre-Balanced
Yes
Max. Collet Capacity
0.314 in
Balanceable
No
Projection
4.72 in
Min. Collet Capacity
0.0790 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type
Taper
Speed - Maximum
30,000 RPM
Coolant Supply
Coolant Through
Includes Nut
Nut Not Included
Product Type
CAT Collet Chuck
T.I.R. Tolerance
0 in
Balance Rating
G2.5
Compatible Collet Series
VMK8
Compatible Collet Wrench
ALLEN6

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 4.72 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.