Zoro Homepage

Collet Chuck, CAT40, SK16F, Project 120mm

  • Mfr # CAT40-SK16-150UP

  • Zoro # G0541235


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
SK Collets
Material
High Speed Steel
Projection
5.91 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-SK16-150UP
Zoro #
G0541235
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT40
Nut Dia.
1.575 in
Nose Dia.
1.5750 in
Compatible Collet Size - Minimum
0.11 in
Compatible Collet Size - Maximum
0.63 in
Nut Diameter
1.58 in

Details

Item
Collet Chuck
Collet Series
SK16
For Use With
SK Collets
Material
High Speed Steel
Projection
5.91 in
Coolant Through
Yes
Pre-Balanced
Yes
Min. Collet Capacity
0.1080 in
Max. Collet Capacity
0.629 in
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Product Type
CAT Collet Chuck
Compatible Collet Wrench
GH16
Shank Type
Taper
Includes Coolant Screws
Coolant Screws Not Included
Coolant Supply
Coolant Through
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Compatible Collet Series
SK16
Finish
Heat Treated
Operating Pressure - Maximum
1,200 psi
Speed - Maximum
30,000 RPM

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 5.91 in, SK16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.