Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40, SK25, Project 90mm

  • Mfr # CAT40-SK16-60U

  • Zoro # G0541217


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
SK Collets
Min. Collet Capacity
0.1080 in
Coolant Through
Yes
Nut Dia.
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-SK16-60U
Zoro #
G0541217
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.575 in
Taper Size
CV40
Overall Length
5 3/64 in
Compatible Collet Size - Minimum
0.11 in
Nut Diameter
1.58 in
Compatible Collet Size - Maximum
0.63 in

Details

Item
Collet Chuck
Collet Series
SK16
For Use With
SK Collets
Min. Collet Capacity
0.1080 in
Coolant Through
Yes
Balanceable
No
Max. Collet Capacity
0.629 in
Projection
2.35 in
Pre-Balanced
Yes
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Pre-Balanced
Product Type
CAT Collet Chuck
Compatible Collet Series
SK16
Compatible Collet Wrench
GH16
Shank Type
Taper
Coolant Supply
Coolant Through

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 2.35 in, SK16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.