Zoro Homepage

Collet Chuck, CAT40, VC13, Project 120mm

  • Mfr # CAT40-SK6-120UP

  • Zoro # G0541147


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK6
For Use With
VC Collets
Balanceable
No
Projection
4.72 in
Min. Collet Capacity
0.0280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-SK6-120UP
Zoro #
G0541147
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT40
Nut Dia.
1.575 in
Overall Length
7 13/32 in
Nose Dia.
0.7680 in
Nut Diameter
0.77 in
Compatible Collet Size - Minimum
0.03 in
Compatible Collet Size - Maximum
0.24 in

Details

Item
Collet Chuck
Collet Series
SK6
For Use With
VC Collets
Balanceable
No
Projection
4.72 in
Min. Collet Capacity
0.0280 in
Material
High Speed Steel
Pre-Balanced
Yes
Coolant Through
Yes
Max. Collet Capacity
0.236 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Not Included
Coolant Supply
Coolant Through
Finish
Heat Treated
Operating Pressure - Maximum
1,200 psi
Compatible Collet Series
SK6
Speed - Maximum
30,000 RPM
Shank Type
Taper
Compatible Collet Wrench
GH6
Product Type
CAT Collet Chuck
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 4.72 in, SK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.