Zoro Homepage

Collet Chuck, CAT40, VC6, Project 60mm

  • Mfr # CAT40-SK6-90UP

  • Zoro # G0541101


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK6
For Use With
VC Collets
Coolant Through
Yes
Pre-Balanced
Yes
Projection
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-SK6-90UP
Zoro #
G0541101
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT40
Nut Dia.
1.083 in
Overall Length
6 7/32 in
Nose Dia.
0.7680 in
Compatible Collet Size - Minimum
0.03 in
Compatible Collet Size - Maximum
0.24 in
Nut Diameter
0.77 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 3.54 in, SK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.