Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT40, VC6, Project 90mm

  • Mfr # CAT40-VC13-120U

  • Zoro # G0541095


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC6
For Use With
VC Collets
Projection
4.72 in
Pre-Balanced
Yes
Min. Collet Capacity
0.1180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-VC13-120U
Zoro #
G0541095
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
CAT40
Overall Length
7 13/32 in
Nose Dia.
1.5750 in
Nut Diameter
1.58 in
Compatible Collet Size - Maximum
0.5 in
Compatible Collet Size - Minimum
0.13 in

Details

Item
Collet Chuck
Collet Series
VC6
For Use With
VC Collets
Projection
4.72 in
Pre-Balanced
Yes
Min. Collet Capacity
0.1180 in
Material
High Speed Steel
Balanceable
No
Max. Collet Capacity
0.511 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Coolant Supply
Coolant Through
T.I.R. Tolerance
0 in
Shank Type
Taper
Includes Nut
Nut Included
Compatible Collet Wrench
GH16
Compatible Collet Series
VCK13
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Speed - Maximum
30,000 RPM

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 4.72 in, VC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.