Zoro Homepage

Collet Chuck, CAT40, VMK8, Project 90mm

  • Mfr # CAT40-MMC12C-90U

  • Zoro # G0541409


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VMK8
For Use With
MPK/VMK Collets
Max. Collet Capacity
0.500 in
Pre-Balanced
Yes
Min. Collet Capacity
0.1580 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-MMC12C-90U
Zoro #
G0541409
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT40
Overall Length
6 15/64 in
Nose Dia.
1.1810 in
Compatible Collet Size - Minimum
0.19 in
Nose Diameter
1.18 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.1580 in, Max. Collet Capacity 0.500 in, Projection 3.54 in, VMK8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.