Zoro Homepage

Collet Chuck, CAT50, ER20, Project 6in

  • Mfr # C5017-1000-5.50

  • Zoro # G0541838


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
ER Collets
Balanceable
No
Coolant Through
Yes
Min. Collet Capacity
0.0470 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5017-1000-5.50
Zoro #
G0541838
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.380 in
Taper Size
CAT50
Overall Length
9 1/2 in
Nose Dia.
2 1/2 in
Compatible Collet Size - Minimum
0.05 in
Nut Diameter
2.5 in
Compatible Collet Size - Maximum
1 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
ER Collets
Balanceable
No
Coolant Through
Yes
Min. Collet Capacity
0.0470 in
Pre-Balanced
Yes
Material
Molybdenum
Projection
5.5 in
Max. Collet Capacity
1.000 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Compatible Collet Series
TG100
Compatible Collet Wrench
100TG-SPAN
Coolant Supply
Coolant Through
Finish
Nickel Chrome
Shank Type
Taper
Speed - Maximum
20,000 RPM
Includes Coolant Screws
Coolant Screws Included
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.000 in, Projection 5.5 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.