Zoro Homepage

Collet Chuck, CAT50, ER20, Project 8in

  • Mfr # C5027-0025-6.00

  • Zoro # G0541768


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
ER Collets
Max. Collet Capacity
0.629 in
Balanceable
No
Projection
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5027-0025-6.00
Zoro #
G0541768
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Nut Dia.
1.650 in
Overall Length
10 in
Nose Dia.
1.6500 in
Compatible Collet Size - Maximum
0.63 in
Nut Diameter
1.65 in
Compatible Collet Size - Minimum
0.04 in

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
ER Collets
Max. Collet Capacity
0.629 in
Balanceable
No
Projection
6 in
Pre-Balanced
Yes
Coolant Through
Yes
Material
Molybdenum
Min. Collet Capacity
0.0390 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Series
ER25
Coolant Supply
Coolant Through
Finish
Nickel Chrome
Includes Nut
Nut Included
Shank Type
Taper
Product Type
CAT Collet Chuck
Compatible Collet Wrench
025-SPAN
Speed - Maximum
23,000 RPM
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 6 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.