Zoro Homepage
This item is Discontinued.
Lyndex-Nikken Collet Chuck, CAT50, ER25, Project 6in C5017-1500-6.00

Collet Chuck, CAT50, ER25, Project 6in (Discontinued)

  • Mfr # C5017-1500-6.00
  • Zoro # G0541810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5017-1500-6.00
Zoro #
G0541810
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Nut Dia.
1.650 in
Overall Length
10 in
Nose Dia.
3 1/2 in
Nut Diameter
3.5 in
Compatible Collet Size - Maximum
1.5 in
Compatible Collet Size - Minimum
0.5 in

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
ER Collets
Coolant Through
Yes
Pre-Balanced
Yes
Projection
6 in
Material
Molybdenum
Max. Collet Capacity
1.500 in
Balanceable
No
Min. Collet Capacity
0.0470 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type
Taper
Compatible Collet Wrench
150TG-SPAN
Finish
Nickel Chrome
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Speed - Maximum
20,000 RPM
Includes Coolant Screws
Coolant Screws Included
Includes Nut
Nut Included
Coolant Supply
Coolant Through
Compatible Collet Series
TG150

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.500 in, Projection 6 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.