Zoro Homepage

Collet Chuck, CAT50, ER25, Project 8in

  • Mfr # C5027-0032-8.00

  • Zoro # G0541759


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
ER Collets
Pre-Balanced
Yes
Min. Collet Capacity
0.0780 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5027-0032-8.00
Zoro #
G0541759
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Nut Dia.
1.970 in
Overall Length
12 in
Nose Dia.
1.9700 in
Compatible Collet Size - Minimum
0.08 in
Nut Diameter
1.97 in
Compatible Collet Size - Maximum
0.79 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
ER Collets
Pre-Balanced
Yes
Min. Collet Capacity
0.0780 in
Projection
8 in
Coolant Through
Yes
Material
Molybdenum
Balanceable
No
Max. Collet Capacity
0.787 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Speed - Maximum
23,000 RPM
Finish
Nickel Chrome
Coolant Supply
Coolant Through
Includes Coolant Screws
Coolant Screws Included
Includes Nut
Nut Included
Compatible Collet Series
ER32
T.I.R. Tolerance
0 in
Compatible Collet Wrench
032-SPAN
Shank Type
Taper
Product Type
CAT Collet Chuck

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 8 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.