Zoro Homepage

Collet Chuck, CAT50, ER32, Project 8in

  • Mfr # C5027-0016-8.00

  • Zoro # G0541801


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
ER Collets
Material
Molybdenum
Min. Collet Capacity
0.0470 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5027-0016-8.00
Zoro #
G0541801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.260 in
Taper Size
CAT50
Overall Length
12 in
Nose Dia.
1.2600 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.41 in
Nut Diameter
1.26 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
ER Collets
Material
Molybdenum
Min. Collet Capacity
0.0470 in
Coolant Through
Yes
Max. Collet Capacity
0.406 in
Projection
8 in
Balanceable
No
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Includes Nut
Nut Included
Speed - Maximum
23,000 RPM
Includes Coolant Screws
Coolant Screws Included
T.I.R. Tolerance
0 in
Compatible Collet Series
ER16
Compatible Collet Wrench
016-SPAN
Shank Type
Taper
Coolant Supply
Coolant Through
Finish
Nickel Chrome
Product Type
CAT Collet Chuck

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.406 in, Projection 8 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.