Zoro Homepage

Collet Chuck, CAT50, ER40, Project 2in

  • Mfr # C5037-0020-8.00

  • Zoro # G0541716


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
ER Collets
Pre-Balanced
Yes
Coolant Through
Yes
Nut Dia.
1.380 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5037-0020-8.00
Zoro #
G0541716
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.380 in
Taper Size
CAT50
Overall Length
12 in
Nose Dia.
1.3800 in
Nut Diameter
1.38 in
Compatible Collet Size - Maximum
0.51 in
Compatible Collet Size - Minimum
0.04 in

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 8 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.