Zoro Homepage

Collet Chuck, CAT50, SK10, Project 225mm

  • Mfr # CAT50-MMC8C-135U

  • Zoro # G0540830


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Projection
5.32 in
Coolant Through
Yes
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-MMC8C-135U
Zoro #
G0540830
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
CAT50
Overall Length
9 13/64 in
Nose Dia.
0.7870 in
Nut Diameter
1.08 in
Nose Diameter
0.79 in
Compatible Collet Size - Minimum
0.13 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Projection
5.32 in
Coolant Through
Yes
Balanceable
No
Max. Collet Capacity
0.314 in
Material
High Speed Steel
Min. Collet Capacity
0.0790 in
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Wrench
ALLEN6
Coolant Supply
Coolant Through
Compatible Collet Series
VMK8
Speed - Maximum
30,000 RPM
Shank Type
Taper
Includes Nut
Nut Not Included
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 5.32 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.