Zoro Homepage

Collet Chuck, CAT50, SK16, Project 105mm

  • Mfr # CAT50-MMC8C-165U

  • Zoro # G0540821


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
SK Collets
Taper Size
CAT50
Coolant Through
Yes
Projection
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-MMC8C-165U
Zoro #
G0540821
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Nut Dia.
1.575 in
Overall Length
10 3/8 in
Nose Dia.
0.7870 in
Nose Diameter
0.79 in
Compatible Collet Size - Minimum
0.13 in
Nut Diameter
1.58 in

Details

Item
Collet Chuck
Collet Series
SK16
For Use With
SK Collets
Coolant Through
Yes
Projection
6.5 in
Balanceable
No
Min. Collet Capacity
0.0790 in
Pre-Balanced
Yes
Max. Collet Capacity
0.314 in
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Pre-Balanced
Coolant Supply
Coolant Through
Compatible Collet Wrench
ALLEN6
T.I.R. Tolerance
0 in
Includes Nut
Nut Not Included
Shank Type
Taper
Compatible Collet Series
VMK8
Product Type
CAT Collet Chuck
Balance Rating
G2.5
Speed - Maximum
30,000 RPM

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 6.5 in, SK16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.