Collet Chuck, CAT50, SK16, Project 165mm UP

  • Mfr # CAT50-SK10-105U

  • Zoro # G0540815


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Coolant Through
Yes
Material
High Speed Steel
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT50-SK10-105U
Zoro #
G0540815
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
CAT50
Overall Length
8 1/8 in
Nose Dia.
1.0830 in
Compatible Collet Size - Maximum
0.39 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.07 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Coolant Through
Yes
Material
High Speed Steel
Pre-Balanced
Yes
Balanceable
No
Projection
4.13 in
Min. Collet Capacity
0.0690 in
Max. Collet Capacity
0.393 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Coolant Supply
Coolant Through
Includes Coolant Screws
Coolant Screws Not Included
Compatible Collet Wrench
SKL-10
Compatible Collet Series
SK10
Finish
Heat Treated
Includes Nut
Nut Included
Shank Type
Taper
Speed - Maximum
30,000 RPM
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Operating Pressure - Maximum
1,200 psi

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 4.13 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.