Collet Chuck, CAT50, SK25, Project 105mm

  • Mfr # CAT50-SK10-225U

  • Zoro # G0540788


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Nut Dia.
1.083 in
Coolant Through
Yes
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-SK10-225U
Zoro #
G0540788
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
CAT50
Overall Length
12 27/32 in
Nose Dia.
1.0830 in
Compatible Collet Size - Maximum
0.39 in
Compatible Collet Size - Minimum
0.07 in
Nut Diameter
1.08 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Coolant Through
Yes
Projection
8.86 in
Min. Collet Capacity
0.0690 in
Pre-Balanced
Yes
Material
High Speed Steel
Balanceable
No
Max. Collet Capacity
0.393 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Product Type
CAT Collet Chuck
Operating Pressure - Maximum
1,200 psi
T.I.R. Tolerance
0 in
Shank Type
Taper
Speed - Maximum
30,000 RPM
Finish
Heat Treated
Coolant Supply
Coolant Through
Compatible Collet Series
SK10
Compatible Collet Wrench
SKL-10
Includes Coolant Screws
Coolant Screws Not Included
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 8.86 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.