Collet Chuck, CAT50, SK25, Project 105mm UP

  • Mfr # CAT50-SK16-105U

  • Zoro # G0540779


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
SK Collets
Projection
4.13 in
Max. Collet Capacity
0.629 in
Min. Collet Capacity
0.1080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT50-SK16-105U
Zoro #
G0540779
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.575 in
Taper Size
CAT50
Overall Length
8 1/8 in
Nose Dia.
1.5750 in
Nut Diameter
1.58 in
Compatible Collet Size - Maximum
0.63 in
Compatible Collet Size - Minimum
0.11 in

Details

Item
Collet Chuck
Collet Series
SK16
For Use With
SK Collets
Projection
4.13 in
Max. Collet Capacity
0.629 in
Min. Collet Capacity
0.1080 in
Coolant Through
Yes
Balanceable
No
Pre-Balanced
Yes
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Pre-Balanced
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Not Included
Product Type
CAT Collet Chuck
Coolant Supply
Coolant Through
Operating Pressure - Maximum
1,200 psi
Shank Type
Taper
Compatible Collet Wrench
9HC16
Speed - Maximum
30,000 RPM
Compatible Collet Series
SK16
T.I.R. Tolerance
0 in
Finish
Heat Treated

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 4.13 in, SK16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.