Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, CAT50, SK6, Project 165mm

  • Mfr # CAT50-SK25-105U

  • Zoro # G0540736


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK25
For Use With
SK Collets
Nut Dia.
2.165 in
Material
High Speed Steel
Projection
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-SK25-105U
Zoro #
G0540736
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
2.165 in
Taper Size
CAT50
Overall Length
8 1/8 in
Nose Dia.
2.1650 in
Nut Diameter
2.17 in
Compatible Collet Size - Maximum
1 in
Compatible Collet Size - Minimum
0.63 in

Details

Item
Collet Chuck
Collet Series
SK25
For Use With
SK Collets
Material
High Speed Steel
Projection
4.13 in
Min. Collet Capacity
0.6100 in
Max. Collet Capacity
1.000 in
Coolant Through
Yes
Pre-Balanced
Yes
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Finish
Heat Treated
Speed - Maximum
30,000 RPM
Compatible Collet Series
SK25
Shank Type
Taper
Includes Coolant Screws
Coolant Screws Not Included
Product Type
CAT Collet Chuck
Compatible Collet Wrench
9HC22
T.I.R. Tolerance
0 in
Operating Pressure - Maximum
1,200 psi
Coolant Supply
Coolant Through
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 4.13 in, SK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.