Collet Chuck, CAT50, SK6, Project 165mm UP

  • Mfr # CAT50-SK25-165U

  • Zoro # G0540727


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK25
For Use With
SK Collets
Projection
6.5 in
Material
High Speed Steel
Min. Collet Capacity
0.6100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-SK25-165U
Zoro #
G0540727
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
2.165 in
Taper Size
CAT50
Overall Length
10 31/64 in
Nose Dia.
2.1650 in
Nut Diameter
2.17 in
Compatible Collet Size - Minimum
0.63 in
Compatible Collet Size - Maximum
1 in

Details

Item
Collet Chuck
Collet Series
SK25
For Use With
SK Collets
Projection
6.5 in
Material
High Speed Steel
Min. Collet Capacity
0.6100 in
Pre-Balanced
Yes
Max. Collet Capacity
1.000 in
Balanceable
No
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type
Taper
Compatible Collet Wrench
9HC22
Finish
Heat Treated
Compatible Collet Series
SK25
Includes Coolant Screws
Coolant Screws Not Included
Speed - Maximum
30,000 RPM
Includes Nut
Nut Included
Operating Pressure - Maximum
1,200 psi
Coolant Supply
Coolant Through
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.6100 in, Max. Collet Capacity 1.000 in, Projection 6.5 in, SK25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.