Collet Chuck, CAT50, SK6, Project 195mm

  • Mfr # CAT50-SK6-105U
  • Zoro # G0540718
product price: 
$
529.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK6
For Use With
SK Collets
Nut Dia.
0.768 in
Material
High Speed Steel
Max. Collet Capacity
0.236 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAT50-SK6-105U
Zoro #
G0540718
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
0.768 in
Taper Size
CAT50
Overall Length
8 7/64 in
Nose Dia.
0.7680 in
Nut Diameter
0.77 in
Compatible Collet Size - Maximum
0.24 in
Compatible Collet Size - Minimum
0.03 in
Wire Rope Length
8 7/64 in
Length
8 7/64 in

Details

Item
Collet Chuck
Collet Series
SK6
For Use With
SK Collets
Material
High Speed Steel
Max. Collet Capacity
0.236 in
Projection
4.13 in
Coolant Through
Yes
Min. Collet Capacity
0.0280 in
Balanceable
No
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Coolant Supply
Coolant Through
Includes Coolant Screws
Coolant Screws Not Included
Finish
Heat Treated
Speed - Maximum
30,000 RPM
Operating Pressure - Maximum
1,200 psi
Compatible Collet Wrench
SKL-6W
Product Type
CAT Collet Chuck
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Shank Type
Taper
Compatible Collet Series
SK6
Shell Material
High Speed Steel

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 4.13 in, SK6

Ratings & reviews