Zoro Homepage

Collet Chuck, CAT50, VC6, Project 135mm

  • Mfr # CAT50-VC13-135U

  • Zoro # G0540666


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC6
For Use With
VC Collets
Max. Collet Capacity
0.511 in
Coolant Through
Yes
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-VC13-135U
Zoro #
G0540666
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Nut Dia.
1.083 in
Overall Length
9 5/16 in
Nose Dia.
1.5750 in
Compatible Collet Size - Minimum
0.13 in
Compatible Collet Size - Maximum
0.5 in
Nut Diameter
1.58 in

Details

Item
Collet Chuck
Collet Series
VC6
For Use With
VC Collets
Max. Collet Capacity
0.511 in
Coolant Through
Yes
Projection
5.32 in
Min. Collet Capacity
0.1180 in
Pre-Balanced
Yes
Balanceable
No
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Series
VCK13
Compatible Collet Wrench
GH16
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Includes Nut
Nut Included
Coolant Supply
Coolant Through
Speed - Maximum
40,000 RPM
Shank Type
Taper
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 5.32 in, VC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.