Zoro Homepage

Collet Chuck, CAT50, VMK12, Project 135mm

  • Mfr # CAT40-VC13-90U

  • Zoro # G0541077


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VMK12
For Use With
MPK/VMK Collets
Min. Collet Capacity
0.1180 in
Pre-Balanced
Yes
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-VC13-90U
Zoro #
G0541077
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT40
Overall Length
6 15/64 in
Nose Dia.
1.5750 in
Compatible Collet Size - Minimum
0.13 in
Nut Diameter
1.58 in
Compatible Collet Size - Maximum
0.5 in

Details

Item
Collet Chuck
Collet Series
VMK12
For Use With
MPK/VMK Collets
Min. Collet Capacity
0.1180 in
Pre-Balanced
Yes
Balanceable
No
Max. Collet Capacity
0.511 in
Coolant Through
Yes
Projection
3.54 in
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type
Taper
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Wrench
GH16
T.I.R. Tolerance
0 in
Compatible Collet Series
VCK13
Product Type
CAT Collet Chuck
Speed - Maximum
40,000 RPM
Coolant Supply
Coolant Through

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 3.54 in, VMK12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.