Zoro Homepage

Collet Chuck, CAT50, VMK8, Project 135mm

  • Mfr # CAT40-VC6-90U

  • Zoro # G0541040


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VMK8
For Use With
MPK/VMK Collets
Taper Size
CAT40
Min. Collet Capacity
0.0790 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-VC6-90U
Zoro #
G0541040
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT40
Overall Length
6 15/64 in
Nose Dia.
1.0830 in
Compatible Collet Size - Minimum
0.13 in
Nut Diameter
1.08 in
Compatible Collet Size - Maximum
0.25 in

Details

Item
Collet Chuck
Collet Series
VMK8
For Use With
MPK/VMK Collets
Min. Collet Capacity
0.0790 in
Material
High Speed Steel
Balanceable
No
Coolant Through
Yes
Max. Collet Capacity
0.236 in
Projection
3.54 in
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Series
VCK6
Product Type
CAT Collet Chuck
Includes Nut
Nut Included
Shank Type
Taper
Compatible Collet Wrench
GH10
T.I.R. Tolerance
0 in
Speed - Maximum
40,000 RPM
Coolant Supply
Coolant Through
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 3.54 in, VMK8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.