Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, Hex Nut, R8, 0.5mm

  • Mfr # R8007-0020-2.00S

  • Zoro # G701059588


product price: $155.61
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
R8
Overall Length
6 in
Collet Series
ER20
Min. Collet Capacity
0.019 in; 0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8007-0020-2.00S
Zoro #
G701059588
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
R8
Overall Length
6 in
Bore Depth
1.38 in
Shank Thread Size
M25
Nut Diameter
1.38 in
Compatible Collet Size - Minimum
0.02 in
Outside Diameter - Maximum
1.38 in
Compatible Collet Size - Maximum
0.51 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER20
Min. Collet Capacity
0.019 in; 0.5 mm
Max. Collet Capacity
0.512 in; 13 mm
Projection
2 in
For Use With
R8 ER20 Collet Chuck
Material
Molybdenum
Shank Type - Machining
Hex Nut
Compatible Nut Model Number
E20-NUT-S
Standards
DIN 6499
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
23,000 RPM
Compatible Collet Series
ER20
Product Type
R8 Collet Chuck
Coolant Supply
Coolant Through
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Compatible Collet Wrench
020-SPAN
Finish
Nickel Chrome
Torque - Maximum
59 ft-lb

Description

Collet Chuck, Taper Size R8, Min. Collet Capacity 0.019 in; 0.5 mm, Max. Collet Capacity 0.512 in; 13 mm, Projection 2 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.