Zoro Homepage

Collet Chuck, HSK100, ER20, Project 4in

  • Mfr # CAT50-VC6-165U

  • Zoro # G0540620


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
ER Collets
Taper Size
CAT50
Projection
6.5 in
Min. Collet Capacity
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-VC6-165U
Zoro #
G0540620
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Nut Dia.
1.380 in
Overall Length
10 1/2 in
Nose Dia.
1.0830 in
Compatible Collet Size - Maximum
0.25 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.13 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
ER Collets
Projection
6.5 in
Min. Collet Capacity
0.0790 in
Max. Collet Capacity
0.236 in
Coolant Through
Yes
Material
High Speed Steel
Pre-Balanced
Yes
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Included
Coolant Supply
Coolant Through
Product Type
CAT Collet Chuck
Speed - Maximum
20,000 RPM
Includes Nut
Nut Included
Shank Type
Taper
Compatible Collet Wrench
GH10
Compatible Collet Series
VCK6

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 6.5 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.