Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, HSK100, ER20, Project 6in

  • Mfr # HSK100A-ER16-4.00

  • Zoro # G0539449


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
ER Collets
Taper Size
HSK100
Min. Collet Capacity
0.0190 in
Material
Molybdenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100A-ER16-4.00
Zoro #
G0539449
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK100
Nut Dia.
1.380 in
Overall Length
5 31/32 in
Nose Dia.
1.2600 in
Outside Diameter - Maximum
1.26 in
Compatible Collet Size - Maximum
0.39 in
Compatible Collet Size - Minimum
0.02 in
Nut Diameter
1.26 in
Shank Thread Size
M22

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
ER Collets
Min. Collet Capacity
0.0190 in
Material
Molybdenum
Projection
4 in
Balanceable
No
Pre-Balanced
Yes
Max. Collet Capacity
0.406 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper
Torque - Maximum
40 ft-lb
Speed - Maximum
25,000 RPM
Product Type
HSK Collet Chuck
Finish
Nickel Chrome
Compatible Collet Series
ER16
Compatible Collet Wrench
016-SPAN
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through

Description

Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 4 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.