Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, HSK100, ER32, Project 6in

  • Mfr # HSK100A-ER25-4.00

  • Zoro # G0539406


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
ER Collets
Nut Dia.
1.970 in
Projection
4 in
Material
Molybdenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100A-ER25-4.00
Zoro #
G0539406
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Taper Size
HSK100
Overall Length
5 31/32 in
Nose Dia.
1.6540 in
Nut Diameter
1.65 in
Shank Thread Size
M32
Outside Diameter - Maximum
1.65 in
Compatible Collet Size - Maximum
0.63 in
Compatible Collet Size - Minimum
0.02 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
ER Collets
Projection
4 in
Material
Molybdenum
Min. Collet Capacity
0.0390 in
Balanceable
No
Pre-Balanced
Yes
Coolant Through
Yes
Max. Collet Capacity
0.629 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through
Compatible Collet Series
ER25
Product Type
HSK Collet Chuck
Speed - Maximum
25,000 RPM
Shank Type
Taper
Includes Coolant Screws
Coolant Screws Included
Finish
Nickel Chrome
Includes Nut
Nut Included
Torque - Maximum
73 ft-lb
Compatible Collet Wrench
025-SPAN

Description

Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 4 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.