Collet Chuck, HSK100, ER40, Project 6in

  • Mfr # HSK100A-ER32-4.00

  • Zoro # G0539388


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
ER Collets
Taper Size
HSK100
Max. Collet Capacity
0.787 in
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100A-ER32-4.00
Zoro #
G0539388
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK100
Nut Dia.
2.480 in
Overall Length
5 31/32 in
Nose Dia.
1.9690 in
Nut Diameter
1.97 in
Outside Diameter - Maximum
1.97 in
Compatible Collet Size - Maximum
0.79 in
Compatible Collet Size - Minimum
0.08 in
Shank Thread Size
M40

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
ER Collets
Max. Collet Capacity
0.787 in
Pre-Balanced
Yes
Material
Molybdenum
Coolant Through
Yes
Balanceable
No
Min. Collet Capacity
0.0780 in
Projection
4 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Coolant Supply
Coolant Through
Finish
Nickel Chrome
Compatible Collet Wrench
032-SPAN
Speed - Maximum
25,000 RPM
Product Type
HSK Collet Chuck
Includes Nut
Nut Included
Compatible Collet Series
ER32
Torque - Maximum
100 ft-lb
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper

Description

Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0780 in, Max. Collet Capacity 0.787 in, Projection 4 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.