Collet Chuck, HSK100, SK16, Project 120mm

  • Mfr # HSK100A-SK10C-120

  • Zoro # G0539336


product price:  $761.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Taper Size
HSK100
Coolant Through
Yes
Nut Dia.
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK100A-SK10C-120
Zoro #
G0539336
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK100
Nut Dia.
1.575 in
Overall Length
6 11/16 in
Nose Dia.
1.0830 in
Outside Diameter - Maximum
1.08 in
Compatible Collet Size - Minimum
0.04 in
Compatible Collet Size - Maximum
0.39 in
Nut Diameter
1.08 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Coolant Through
Yes
Pre-Balanced
Yes
Balanceable
No
Material
High Speed Steel
Max. Collet Capacity
0.394 in
Projection
4.72 in
Min. Collet Capacity
0.0690 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Finish
Heat Treated
Product Type
HSK Collet Chuck
Shank Type
Taper
T.I.R. Tolerance
0 in
Torque - Maximum
41 ft-lb
Includes Nut
Nut Included
Operating Pressure - Maximum
1,200 psi
Compatible Collet Series
SK10
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through
Compatible Backup Screw Model Number
SKG10-10HG
Includes Coolant Screws
Coolant Screws Not Included
Compatible Collet Wrench
SKL-10

Description

Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 4.72 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.